1-1/2" MNPT Galvanized Square Head Plug

VALUE BRAND| Zoro #: G0718751| Mfr #: 5P914

$2.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
Max. Pressure: 300 psi @ 150 Degrees F WOG
Fitting Connection Type: MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0718751 Mfr #: 5P914
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 ListedMax. Pressure: 300 psi @ 150 Degrees F WOG
Fitting Connection Type: MNPTBasic Fitting Shape: Plug
Specific Fitting Shape: Square Head PlugFitting Schedule/Class: Class 150
Pipe Size (Fittings): 1-1/2"Pipe Fitting Material: Galvanized Malleable Iron
Basic Fitting Material: MetalSaturated Steam Pressure: 150 PSI
Country of Origin (subject to change): China

Description

Square Head Plug, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type MNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews