1-1/2" MNPT Galvanized Square Head Plug

VALUE BRAND| Zoro #: G2008377| Mfr #: 5PAT5

$2.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2008377 Mfr #: 5PAT5
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedFitting Schedule/Class: Class 300
Fitting Connection Type: MNPTSaturated Steam Pressure: 300 psi
Basic Fitting Material: MetalBasic Fitting Shape: Plug
Item: Square Head PlugSpecific Fitting Shape: Square Head Plug
Pipe Fitting Material: Galvanized Malleable IronPipe Size (Fittings): 1-1/2"
Max. Pressure: 1500 psi @ 150 Degrees F WOGCountry of Origin (subject to change): China

Product Description

Square Head Plug, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type MNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 1500 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.