WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Square Head Plug, 1 1/4 In, 304 SS, 150 PSI

VALUE BRAND| Zoro #: G1841192| Mfr #: 1LTX6

$7.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Pipe Size (Fittings): 1-1/4"
Basic Fitting Shape: Plug
Basic Fitting Material: Metal

Technical Specifications

Zoro #: G1841192 Mfr #: 1LTX6
Pipe Size (Fittings): 1-1/4"Basic Fitting Shape: Plug
Basic Fitting Material: MetalItem: Square Head Plug
Max. Pressure: 300 psiFitting Connection Type: MNPT
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsFittings Sub-Category: Plugs
Max. Steam Pressure: 150 psiPipe Fitting Material: 304 Stainless Steel
Specific Fitting Shape: Square Head PlugCountry of Origin (subject to change): China

Product Description

Square Head Plug, Pipe Fitting Material 304 Stainless Steel, Pipe Size (Fittings) 1-1/4 In., Fitting Connection Type MNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Product Reviews