20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Square Head Plug, 1 1/4 In, 316 SS

VALUE BRAND| Zoro #: G1504666| Mfr #: 2TY18

$8.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1504666 Mfr #: 2TY18
Standards: Meets ANSI Standards B1.20.1 Standards, Class 150Max. Pressure: 300 psi
Max. Steam Pressure: 150 psiFitting Connection Type: MNPT
Basic Fitting Material: MetalBasic Fitting Shape: Plug
Fittings Sub-Category: PlugsPipe Fitting Material: 316 Stainless Steel
Item: Square Head PlugPipe Size (Fittings): 1-1/4"
Specific Fitting Shape: Square Head PlugCountry of Origin (subject to change): China

Product Description

Square Head Plug, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 1-1/4 In., Fitting Connection Type MNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Meets ANSI Standards B1.20.1 Standards, Class 150

Product Reviews