KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" MNPT Black Malleable Iron Square Head Plug

VALUE BRAND| Zoro #: G1148524| Mfr #: 5P546

$1.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/4"
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Fitting Connection Type: MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1148524 Mfr #: 5P546
Pipe Size (Fittings): 1-1/4"Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Fitting Connection Type: MNPTSpecific Fitting Shape: Square Head Plug
Plug Construction: CoredMax. Pressure: 300 psi@150 Degrees F
Pipe Fitting Material: Malleable IronBasic Fitting Shape: Plug
Basic Fitting Material: MetalFitting Schedule/Class: Class 150
Temp. Range: -20 Degrees to 366 Degrees FItem: Square Head Plug
Saturated Steam Pressure: 150 PSICountry of Origin (subject to change): China

Description

Square Head Plug, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1-1/4 In., Fitting Connection Type MNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F, Plug Construction Cored

Reviews