1-1/4" MNPT Black Malleable Iron Square Head Plug

VALUE BRAND| Zoro #: G1296233| Mfr #: 5PAV5

$2.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1296233 Mfr #: 5PAV5
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedPlug Construction: Solid
Fitting Schedule/Class: Class 300Fitting Connection Type: MNPT
Saturated Steam Pressure: 300 psiBasic Fitting Material: Metal
Basic Fitting Shape: PlugItem: Square Head Plug
Pipe Fitting Material: Malleable IronSpecific Fitting Shape: Square Head Plug
Temp. Range: -20 Degrees to 550 Degrees FPipe Size (Fittings): 1-1/4"
Max. Pressure: 1500 psi@150 Degrees FCountry of Origin (subject to change): China

Product Description

Keep the flow of water or gas going with the strong connections made by this square head plug from Value Brand. This square head plug black pipe features dependable Class 300 MNPT fitting connection types with a max pressure of 1500 psi@150 Degrees F. It fits a pipe size of 1-1/4".

Product Reviews

Save 15%. Sign up for Z-mail.