Shop Alternate Products
This Product is Discontinued
Zoro Select
1-1/4" MNPT Galvanized Square Head Plug (Discontinued)
Mfr # 5PAT4
Zoro # G2178915
This Product is Discontinued
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Square Head Plug
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Plug