20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1" MNPT Black Malleable Iron Square Head Plug

VALUE BRAND| Zoro #: G0846413| Mfr #: 5PAV4

$1.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0846413 Mfr #: 5PAV4
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedPlug Construction: Solid
Fitting Schedule/Class: Class 300Fitting Connection Type: MNPT
Saturated Steam Pressure: 300 psiBasic Fitting Material: Metal
Basic Fitting Shape: PlugItem: Square Head Plug
Pipe Fitting Material: Malleable IronSpecific Fitting Shape: Square Head Plug
Temp. Range: -20 Degrees to 550 Degrees FPipe Size (Fittings): 1"
Max. Pressure: 2000 psi@150 Degrees FCountry of Origin (subject to change): China

Product Description

With this square head plug from Value Brand, you can keep your gas or water system holding strong. This square head plug black pipe features dependable Class 300 MNPT fitting connection types with a max pressure of 2000 psi@150 Degrees F. It fits a pipe size of 1".

Product Reviews

Save 15%. Sign up for Z-mail.