KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" MNPT SS Square Head Plug

VALUE BRAND| Zoro #: G2319091| Mfr #: 1LTW9

$1.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Fitting Connection Type: MNPT
Specific Fitting Shape: Square Head Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2319091 Mfr #: 1LTW9
Pipe Size (Fittings): 1/2"Fitting Connection Type: MNPT
Specific Fitting Shape: Square Head PlugMax. Pressure: 300 psi
Pipe Fitting Material: 304 Stainless SteelBasic Fitting Shape: Plug
Basic Fitting Material: MetalMax. Steam Pressure: 150 psi
Item: Square Head PlugFittings Sub-Category: Plugs
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsCountry of Origin (subject to change): China

Description

Square Head Plug, Pipe Fitting Material 304 Stainless Steel, Pipe Size (Fittings) 1/2 In., Fitting Connection Type MNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Reviews