KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" MNPT Black Malleable Iron Square Head Plug

VALUE BRAND| Zoro #: G1690394| Mfr #: 5P543

$0.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Plug Construction: Cored
Specific Fitting Shape: Square Head Plug
Fitting Schedule/Class: Class 150
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1690394 Mfr #: 5P543
Plug Construction: CoredSpecific Fitting Shape: Square Head Plug
Fitting Schedule/Class: Class 150Pipe Fitting Material: Malleable Iron
Temp. Range: -20 Degrees to 366 Degrees FFitting Connection Type: MNPT
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedPipe Size (Fittings): 1/2"
Basic Fitting Shape: PlugSaturated Steam Pressure: 150 PSI
Max. Pressure: 300 psi@150 Degrees FItem: Square Head Plug
Basic Fitting Material: MetalCountry of Origin (subject to change): China

Description

Square Head Plug, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 1/2 In., Fitting Connection Type MNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F, Plug Construction Cored

Reviews