1/2" MNPT Galvanized Square Head Plug

VALUE BRAND| Zoro #: G1811363| Mfr #: 5PAT1

$1.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 300
Pipe Size (Fittings): 1/2"
Basic Fitting Shape: Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1811363 Mfr #: 5PAT1
Fitting Schedule/Class: Class 300Pipe Size (Fittings): 1/2"
Basic Fitting Shape: PlugBasic Fitting Material: Metal
Specific Fitting Shape: Square Head PlugMax. Pressure: 2000 psi @ 150 Degrees F WOG
Fitting Connection Type: MNPTStandards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Pipe Fitting Material: Galvanized Malleable IronItem: Square Head Plug
Saturated Steam Pressure: 300 psiCountry of Origin (subject to change): China

Description

Square Head Plug, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 1/2 In., Fitting Connection Type MNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 2000 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews