Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

1/2" MNPT SS Square Head Plug

VALUE BRAND| Zoro #: G1357447| Mfr #: 6JM46

$1.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fittings Sub-Category: Plugs
Standards: Meets ANSI Standards B1.20.1 Standards, Class 150
Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1357447 Mfr #: 6JM46
Fittings Sub-Category: PlugsStandards: Meets ANSI Standards B1.20.1 Standards, Class 150
Max. Pressure: 300 psiFitting Connection Type: MNPT
Basic Fitting Shape: PlugPipe Size (Fittings): 1/2"
Max. Steam Pressure: 150 psiPipe Fitting Material: 316 Stainless Steel
Specific Fitting Shape: Square Head PlugBasic Fitting Material: Metal
Country of Origin (subject to change): China

Description

Square Head Plug, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 1/2 In., Fitting Connection Type MNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Meets ANSI Standards B1.20.1 Standards, Class 150

Reviews