JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

3/8" MNPT Chrome Plated Brass Square Head Plug

VALUE BRAND| Zoro #: G2033114| Mfr #: 81109-06

$12.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2033114 Mfr #: 81109-06
Item: Square Head PlugMax. Pressure: 125 psi
Specific Fitting Shape: Square Head PlugFitting Schedule/Class: Class 125
Fitting Connection Type: MNPTBasic Fitting Shape: Plug
Pipe Fitting Material: Chrome Plated BrassBasic Fitting Material: Metal
Temp. Range: 65 Degrees to 250 Degrees FStandards: ANSI B 16.24, ANSI B 16.15
Pipe Size (Fittings): 3/8"Country of Origin (subject to change): United States

Product Description

Square Head Plug, Pipe Size 3/8 In, Connection MNPT, Material of Construction Chrome Plated Brass, Thread Size 3/8-18, Pressure 125 PSI, Temp Range 65 To 250 Degrees F, Standards ANSI B 16.24, ANSI B 16.15

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.