1/8" MNPT Black Malleable Iron Square Head Plug

VALUE BRAND| Zoro #: G1041975| Mfr #: 5P540

$0.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 300 psi@150 Degrees F
Pipe Fitting Material: Malleable Iron
Saturated Steam Pressure: 150 PSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1041975 Mfr #: 5P540
Max. Pressure: 300 psi@150 Degrees FPipe Fitting Material: Malleable Iron
Saturated Steam Pressure: 150 PSIFitting Schedule/Class: Class 150
Plug Construction: CoredTemp. Range: -20 Degrees to 366 Degrees F
Specific Fitting Shape: Square Head PlugPipe Size (Fittings): 1/8"
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedFitting Connection Type: MNPT
Basic Fitting Material: MetalBasic Fitting Shape: Plug
Item: Square Head PlugCountry of Origin (subject to change): China

Description

Square Head Plug, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1/8 In., Fitting Connection Type MNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F, Plug Construction Cored

Reviews