Square Head Plug, 2-1/2 In., MNPT

VALUE BRAND| Zoro #: G1401407| Mfr #: 2WU86

$4.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Fitting Schedule/Class: Class 150
Pipe Size (Fittings): 2-1/2"
Basic Fitting Shape: Plug

Technical Specifications

Zoro #: G1401407 Mfr #: 2WU86
Fitting Schedule/Class: Class 150Pipe Size (Fittings): 2-1/2"
Basic Fitting Shape: PlugBasic Fitting Material: Metal
Specific Fitting Shape: Square Head PlugPlug Construction: Cored
Max. Pressure: 300 psi@150 Degrees FFitting Connection Type: MNPT
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedPipe Fitting Material: Malleable Iron
Temp. Range: -20 Degrees to 366 Degrees FItem: Square Head Plug
Saturated Steam Pressure: 150 PSICountry of Origin (subject to change): China

Product Description

Square Head Plug, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 2-1/2 In., Fitting Connection Type MNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F, Plug Construction Cored

Product Reviews