2" MNPT SS Square Head Plug

VALUE BRAND| Zoro #: G2026604| Mfr #: 1RTN2

$40.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Steam Pressure: 2500 psi@350 Degrees F
Basic Fitting Material: Metal
Max. Pressure: 3000 psi@100 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2026604 Mfr #: 1RTN2
Max. Steam Pressure: 2500 psi@350 Degrees FBasic Fitting Material: Metal
Max. Pressure: 3000 psi@100 Degrees FFitting Connection Type: MNPT
Specific Fitting Shape: Square Head PlugFittings Sub-Category: Plugs
Pipe Size (Fittings): 2"Pipe Fitting Material: 316 Stainless Steel
Basic Fitting Shape: PlugItem: Square Head Plug
Standards: Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11Country of Origin (subject to change): Taiwan

Description

Square Head PlugPipe Size 2 In.Threaded Connection, Material of Construction 316 Stainless SteelPressure (PSI) 3000 psi WOG at 100 Degrees F; 2500 psi @; 350 Degrees F SteamStandards Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11

Reviews