PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3" MNPT SS Square Head Plug

VALUE BRAND| Zoro #: G1717904| Mfr #: S3416SP030B

$117.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1717904 Mfr #: S3416SP030B
Fitting Connection Type: MNPTSpecific Fitting Shape: Square Head Plug
Basic Fitting Material: MetalFittings Sub-Category: Plugs
Basic Fitting Shape: PlugItem: Square Head Plug
Standards: Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11Fitting Schedule/Class: Class 3000
Outside Dia.: 3-1/2"Pipe Size (Fittings): 3"
Pipe Fitting Material: 316 Stainless SteelMax. Steam Pressure: 2810 psi@350 Degrees F
Max. Pressure: 3000 psi@100 Degrees FCountry of Origin (subject to change): Japan

Product Description

Square Head Plug, Pipe Size 3 In., Threaded Connection, Material of Construction 316 Stainless Steel, Pressure (PSI) 3000 psi WOG at 100 Degrees F; 2810 psi @; 350 Degrees F Steam, Standards Threads conform to ASME B1.20.1 NPT, Materials conform to ASTM A182, Dimension conform to ASME B16.11

Product Reviews