3/8" MNPT Black Malleable Iron Square Head Plug

VALUE BRAND| Zoro #: G0372924| Mfr #: 5PAV1

$0.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0372924 Mfr #: 5PAV1
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedPlug Construction: Solid
Fitting Schedule/Class: Class 300Fitting Connection Type: MNPT
Saturated Steam Pressure: 300 psiBasic Fitting Material: Metal
Basic Fitting Shape: PlugItem: Square Head Plug
Pipe Fitting Material: Malleable IronSpecific Fitting Shape: Square Head Plug
Temp. Range: -20 Degrees to 550 Degrees FMax. Pressure: 2000 psi@150 Degrees F
Pipe Size (Fittings): 3/8"Country of Origin (subject to change): China

Product Description

Square Head Plug, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 3/8 In., Fitting Connection Type MNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 2000 psi@150 Degrees F, Saturated Steam Pressure 300 psi, Temp. Range -20 Degrees to 550 Degrees F, Plug Construction Solid

Product Reviews

Save 15%. Sign up for Z-mail.