4" MNPT SS Square Head Plug

VALUE BRAND| Zoro #: G2236656| Mfr #: S3416SP040B

$250.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4"
Fitting Connection Type: MNPT
Specific Fitting Shape: Square Head Plug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2236656 Mfr #: S3416SP040B
Pipe Size (Fittings): 4"Fitting Connection Type: MNPT
Specific Fitting Shape: Square Head PlugMax. Pressure: 3000 psi@100 Degrees F
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Plug
Basic Fitting Material: MetalMax. Steam Pressure: 2810 psi@350 Degrees F
Fitting Schedule/Class: Class 3000Item: Square Head Plug
Standards: Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11Outside Dia.: 4-1/2"
Fittings Sub-Category: PlugsCountry of Origin (subject to change): Japan

Description

Square Head Plug, Pipe Size 4 In., Threaded Connection, Material of Construction 316 Stainless Steel, Pressure (PSI) 3000 psi WOG at 100 Degrees F; 2810 psi @; 350 Degrees F Steam, Standards Threads conform to ASME B1.20.1 NPT, Materials conform to ASTM A182, Dimension conform to ASME B16.11

Reviews