JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

4" MNPT Galvanized Square Head Plug

VALUE BRAND| Zoro #: G2302781| Mfr #: 2WJ76

$17.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2302781 Mfr #: 2WJ76
Item: Square Head PlugPipe Fitting Material: Galvanized Malleable Iron
Max. Pressure: 300 psi @ 150 Degrees F WOGBasic Fitting Shape: Plug
Fitting Connection Type: MNPTSpecific Fitting Shape: Square Head Plug
Fitting Schedule/Class: Class 150Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed
Saturated Steam Pressure: 150 PSIBasic Fitting Material: Metal
Pipe Size (Fittings): 4"Country of Origin (subject to change): China

Product Description

Square Head Plug, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 4 In., Fitting Connection Type MNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, NSF-61 and AB1953 Listed, Max. Pressure 300 psi @ 150 Degrees F WOG, Saturated Steam Pressure 150 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).