4" MNPT Black Malleable Iron Square Head Plug

VALUE BRAND| Zoro #: G0399402| Mfr #: 2WU88

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0399402 Mfr #: 2WU88
Specific Fitting Shape: Square Head PlugMax. Pressure: 300 psi@150 Degrees F
Pipe Fitting Material: Malleable IronItem: Square Head Plug
Fitting Connection Type: MNPTBasic Fitting Material: Metal
Basic Fitting Shape: PlugSaturated Steam Pressure: 150 PSI
Temp. Range: -20 Degrees to 366 Degrees FFitting Schedule/Class: Class 150
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedPlug Construction: Cored
Pipe Size (Fittings): 4"Country of Origin (subject to change): China

Product Description

With this square head plug from Value Brand, you can keep your gas or water system holding strong. This square head plug black pipe features dependable Class 150 MNPT fitting connection types with a max pressure of 300 psi@150 Degrees F. It fits a pipe size of 4".

Product Reviews