LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1-1/2" MNPT Brass Square Head Plug

VALUE BRAND| Zoro #: G1947443| Mfr #: 1RLW1

$4.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1947443 Mfr #: 1RLW1
Max. Pressure: 125 psiBasic Fitting Material: Metal
Temp. Range: -20 Degrees to 400 Degrees FFitting Schedule/Class: Class 125
Standards: ASTM B584, ASME B16.15, ANSI B1.20.1Item: Raised Square Head Plug
Fitting Connection Type: MNPTPipe Size (Fittings): 1-1/2"
Basic Fitting Shape: PlugSpecific Fitting Shape: Square Head Plug
Pipe Fitting Material: BrassCountry of Origin (subject to change): Thailand

Product Description

Raised Square Head Plug, Pipe Fitting Material Brass, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type MNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews