2-1/2" MNPT Brass Square Head Plug

VALUE BRAND| Zoro #: G0373387| Mfr #: 1RLW3

$8.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Connection Type: MNPT
Fitting Schedule/Class: Class 125
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0373387 Mfr #: 1RLW3
Fitting Connection Type: MNPTFitting Schedule/Class: Class 125
Basic Fitting Material: MetalMax. Pressure: 125 psi
Pipe Fitting Material: BrassItem: Raised Square Head Plug
Basic Fitting Shape: PlugSpecific Fitting Shape: Square Head Plug
Pipe Size (Fittings): 2-1/2"Temp. Range: -20 Degrees to 400 Degrees F
Standards: ASTM B584, ASME B16.15, ANSI B1.20.1Country of Origin (subject to change): Thailand

Description

Raised Square Head Plug, Pipe Fitting Material Brass, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 2-1/2 In., Fitting Connection Type MNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews