PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

3" MNPT Brass Square Head Plug

VALUE BRAND| Zoro #: G0728454| Mfr #: 1RLW4

$14.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0728454 Mfr #: 1RLW4
Temp. Range: -20 Degrees to 400 Degrees FMax. Pressure: 125 psi
Basic Fitting Material: MetalFitting Schedule/Class: Class 125
Standards: ASTM B584, ASME B16.15, ANSI B1.20.1Item: Raised Square Head Plug
Basic Fitting Shape: PlugSpecific Fitting Shape: Square Head Plug
Pipe Fitting Material: BrassFitting Connection Type: MNPT
Pipe Size (Fittings): 3"Country of Origin (subject to change): Thailand

Product Description

Raised Square Head Plug, Pipe Fitting Material Brass, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 3 In., Fitting Connection Type MNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews