Zoro Select
1-1/4" Male NPT Cast Iron Magnetic Square Head Plug Class 150
Mfr # 4074041
Zoro # G1303111
$22.27
22% off
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Magnetic Square Head Plug
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/4"
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Black Forged Steel 90 Degree Street Elbow Class 3000 1MMV6
- ZORO SELECT 1-1/4" x 3/4" Malleable Iron Reducer 5P570
- ZORO SELECT 2" Malleable Iron 45 Degree Street Elbow 2WU32
- ZORO SELECT Malleable Iron 90 Degree Street Elbow Class 150 5P462
- ZORO SELECT Black Forged Steel Coupling Class 3000 1MNA6
- ZORO SELECT Wye, Cast Iron, 4 x 4 x 2 in, Socket 221320
- ZORO SELECT Tap Tee, Cast Iron, 4 x 1 1/2 x 4 in 221226
- ZORO SELECT Elbow, 2" THD, 90 deg., 2000 lb., A182F304 4000200112
- ZORO SELECT Vented Closet Tee, Cast Iron, 4 x 4 x 2 in ZFB229502R
- JONES STEPHENS 1" Black Union B6570150
- ANVIL Black Forged Steel Merchant Coupling Class 300 0320201049
- Zoro Select Black Pipe Fittings