1/2" MNPT Magnetic Square Head Plug

VALUE BRAND| Zoro #: G0338344| Mfr #: 4044041

$2.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0338344 Mfr #: 4044041
Basic Fitting Material: MetalBasic Fitting Shape: Plug
Max. Pressure: 150 psiFitting Connection Type: MNPT
Fitting Schedule/Class: Class 150Saturated Steam Pressure: 150 PSI
Item: Square Head Plug, MagneticPipe Size (Fittings): 1/2"
Specific Fitting Shape: Magnetic Square Head PlugPipe Fitting Material: Steel
Country of Origin (subject to change): United States

Product Description

This square head plug, magnetic from Value Brand is essential for making strong connections in your gas and water lines. This square head plug, magnetic black pipe features dependable Class 150 MNPT fitting connection types with a max pressure of 150 psi. It fits a pipe size of 1/2".

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews