1/8" MNPT Magnetic Square Head Plug

VALUE BRAND| Zoro #: G2081055| Mfr #: 4016011

$5.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/8"
Item: Square Head Plug, Magnetic
Fitting Connection Type: MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2081055 Mfr #: 4016011
Pipe Size (Fittings): 1/8"Item: Square Head Plug, Magnetic
Fitting Connection Type: MNPTSpecific Fitting Shape: Magnetic Square Head Plug
Saturated Steam Pressure: 150 PSIMax. Pressure: 150 psi
Pipe Fitting Material: SteelBasic Fitting Shape: Plug
Basic Fitting Material: MetalFitting Schedule/Class: Class 150
Country of Origin (subject to change): United States

Description

Plug, Magnetic, Pipe Size 1/8 In, Length 0.94 In, Threaded At One End Connection, Material of Construction Steel, Schedule 40, Saturated Steam Pressure 150 PSI

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews