STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1"-8 Steel Hot Dip Galvanized Finish Square Nut - Regular, 5 pk.

VALUE BRAND| Zoro #: G2356724| Mfr #: 1XB11

$9.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Fastener Finish: Hot Dipped Galvanized
Nut Style: Square Nut - Regular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2356724 Mfr #: 1XB11
Fastener Thread Type: UNC (Coarse)Fastener Finish: Hot Dipped Galvanized
Nut Style: Square Nut - RegularSystem of Measurement: Inch
Dia./Thread Size: 1"-8Basic Material: Steel
Fastener Thread Direction: Right HandWidth Across Flats: 1-1/2"
Nut Height: 51/64"Country of Origin (subject to change): China

Description

Square Nut, System of Measurement Inch, Steel, Square Nut - Regular, Fastener Finish Hot Dip Galvanized, Fastener Thread Direction Right Hand, Dia./Thread Size 1 In.-8, Fastener Thread Type UNC, Width Across Flats 1-1/2 In., Nut Height 51/64 In., Package Quantity 5

Reviews