#10-24 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk.

VALUE BRAND| Zoro #: G0848382| Mfr #: 1XB13

$2.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Square Nut
Nut Height: 1/8"
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0848382 Mfr #: 1XB13
Item: Square NutFastener Thread Direction: Right Hand
Item: Square NutNut Style: Machine Screw Square Nut
Width Across Flats: 3/8"Dia./Thread Size: #10-24
Basic Material: SteelSystem of Measurement: Inch
Fastener Finish: Zinc PlatedCountry of Origin (subject to change): China

Product Description

Square Nut, System of Measurement Inch, Steel, Machine Screw Square Nut, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size #10-24, Fastener Thread Type UNC, Width Across Flats 3/8 In., Nut Height 1/8 In., Package Quantity 100

Product Reviews