1/2"-13 Steel Zinc Plated Finish Square Nut - Regular, 50 pk.

VALUE BRAND| Zoro #: G1664363| Mfr #: 1XA92

$10.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Nut Height: 29/64"
Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664363 Mfr #: 1XA92
Fastener Thread Type: UNC (Coarse)Nut Height: 29/64"
Basic Material: SteelFastener Finish: Zinc Plated
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Nut Style: Square Nut - RegularWidth Across Flats: 13/16"
Item: Square NutDia./Thread Size: 1/2"-13
Country of Origin (subject to change): China

Description

Square Nut, System of Measurement Inch, Steel, Square Nut - Regular, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/2 In.-13, Fastener Thread Type UNC (Coarse), Width Across Flats 13/16 In., Nut Height 29/64 In., Package Quantity 50

Reviews