KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 Steel Hot Dip Galvanized Finish Square Nut - Regular, 100 pk.

VALUE BRAND| Zoro #: G2090304| Mfr #: 1XA95

$13.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 15/64"
Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2090304 Mfr #: 1XA95
Nut Height: 15/64"Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)Item: Square Nut
Dia./Thread Size: 1/4"-20Width Across Flats: 7/16"
Nut Style: Square Nut - RegularSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Hot Dipped Galvanized
Country of Origin (subject to change): China

Description

Square Nut, System of Measurement Inch, Steel, Square Nut - Regular, Fastener Finish Hot Dip Galvanized, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Width Across Flats 7/16 In., Nut Height 15/64 In., Package Quantity 100

Reviews