20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1/4"-20 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk.

VALUE BRAND| Zoro #: G2206461| Mfr #: 1XB14

$4.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2206461 Mfr #: 1XB14
Fastener Thread Direction: Right HandItem: Square Nut
Item: Square NutFastener Thread Type: UNC
Nut Style: Machine Screw Square NutWidth Across Flats: 7/16"
Fastener Finish: Zinc PlatedDia./Thread Size: 1/4"-20
Basic Material: SteelSystem of Measurement: Inch
Country of Origin (subject to change): China

Product Description

Square Nut, System of Measurement Inch, Steel, Machine Screw Square Nut, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 1/4 In.-20, Fastener Thread Type UNC, Width Across Flats 7/16 In., Nut Height 3/16 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.