3/4"-10 Steel Hot Dip Galvanized Finish Square Nut - Regular, 25 pk.

VALUE BRAND| Zoro #: G0301296| Mfr #: 1XB10

$14.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0301296 Mfr #: 1XB10
Fastener Thread Direction: Right HandItem: Square Nut
Item: Square NutFastener Finish: Hot Dip Galvanized
Dia./Thread Size: 3/4"-10Basic Material: Steel
System of Measurement: InchFastener Thread Type: UNC
Nut Style: Square Nut - RegularWidth Across Flats: 1-1/8"
Country of Origin (subject to change): China

Product Description

Square Nut, System of Measurement Inch, Steel, Square Nut - Regular, Fastener Finish Hot Dip Galvanized, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Fastener Thread Type UNC, Width Across Flats 1-1/8 In., Nut Height 11/16 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.