KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-10 Steel Zinc Plated Finish Square Nut - Regular, 20 pk.

VALUE BRAND| Zoro #: G1918305| Mfr #: 1XA94

$21.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 11/16"
Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1918305 Mfr #: 1XA94
Nut Height: 11/16"Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)Item: Square Nut
Dia./Thread Size: 3/4"-10Width Across Flats: 1-1/8"
Nut Style: Square Nut - RegularSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Square Nut, System of Measurement Inch, Steel, Square Nut - Regular, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Fastener Thread Type UNC, Width Across Flats 1-1/8 In., Nut Height 11/16 In., Package Quantity 20

Reviews