3/8"-16 Steel Hot Dip Galvanized Finish Square Nut - Regular, 100 pk.

VALUE BRAND| Zoro #: G0882296| Mfr #: 1XA97

$13.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Fastener Finish: Hot Dipped Galvanized
Nut Style: Square Nut - Regular
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0882296 Mfr #: 1XA97
Fastener Thread Type: UNC (Coarse)Fastener Finish: Hot Dipped Galvanized
Nut Style: Square Nut - RegularSystem of Measurement: Inch
Dia./Thread Size: 3/8"-16Basic Material: Steel
Fastener Thread Direction: Right HandWidth Across Flats: 5/8"
Nut Height: 11/32"Country of Origin (subject to change): China

Description

Square Nut, System of Measurement Inch, Steel, Square Nut - Regular, Fastener Finish Hot Dip Galvanized, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Width Across Flats 5/8 In., Nut Height 11/32 In., Package Quantity 100

Reviews