KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk.

VALUE BRAND| Zoro #: G2006243| Mfr #: 1XB16

$14.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 1/4"
Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2006243 Mfr #: 1XB16
Nut Height: 1/4"Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)Item: Square Nut
Dia./Thread Size: 3/8"-16Width Across Flats: 5/8"
Nut Style: Machine Screw Square NutSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Square Nut, System of Measurement Inch, Steel, Machine Screw Square Nut, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Width Across Flats 5/8 In., Nut Height 1/4 In., Package Quantity 100

Reviews