KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 Steel Hot Dip Galvanized Finish Square Nut - Regular, 100 pk.

VALUE BRAND| Zoro #: G1354281| Mfr #: 1XA96

$14.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 9/32"
Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1354281 Mfr #: 1XA96
Nut Height: 9/32"Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)Item: Square Nut
Dia./Thread Size: 5/16"-18Width Across Flats: 9/16"
Nut Style: Square Nut - RegularSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Hot Dipped Galvanized
Country of Origin (subject to change): China

Description

Square Nut, System of Measurement Inch, Steel, Square Nut - Regular, Fastener Finish Hot Dip Galvanized, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Width Across Flats 9/16 In., Nut Height 9/32 In., Package Quantity 100

Reviews