20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

5/16"-18 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk.

VALUE BRAND| Zoro #: G0546253| Mfr #: 1XB15

$5.54 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0546253 Mfr #: 1XB15
Fastener Thread Direction: Right HandItem: Square Nut
Item: Square NutDia./Thread Size: 5/16"-18
Basic Material: SteelSystem of Measurement: Inch
Fastener Thread Type: UNCNut Style: Machine Screw Square Nut
Width Across Flats: 9/16"Fastener Finish: Zinc Plated
Country of Origin (subject to change): China

Product Description

Square Nut, System of Measurement Inch, Steel, Machine Screw Square Nut, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Width Across Flats 9/16 In., Nut Height 7/32 In., Package Quantity 100
Save 15%. Sign up for Z-mail.