KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk.

VALUE BRAND| Zoro #: G2347116| Mfr #: NUT90106C

$1.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 7/64"
Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2347116 Mfr #: NUT90106C
Nut Height: 7/64"Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)Item: Square Nut
Dia./Thread Size: #6-32Width Across Flats: 5/16"
Nut Style: Machine Screw Square NutSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Zinc Plated
Country of Origin (subject to change): United States

Description

Square Nut, System of Measurement Inch, Steel, Machine Screw Square Nut, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size #6-32, Fastener Thread Type UNC, Width Across Flats 5/16 In., Nut Height 7/64 In., Package Quantity 100

Reviews