KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/16"-14 Steel Zinc Plated Finish Square Nut - Regular, 100 pk.

VALUE BRAND| Zoro #: G0963776| Mfr #: 1XA91

$24.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 25/64"
Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0963776 Mfr #: 1XA91
Nut Height: 25/64"Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)Item: Square Nut
Dia./Thread Size: 7/16"-14Width Across Flats: 3/4"
Nut Style: Square Nut - RegularSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Zinc Plated
Country of Origin (subject to change): China

Description

Square Nut, System of Measurement Inch, Steel, Square Nut - Regular, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 7/16 In.-14, Fastener Thread Type UNC, Width Across Flats 3/4 In., Nut Height 25/64 In., Package Quantity 100

Reviews