Square Rod, Nylon 6/6, Wht, 7/16 In x 4 Ft

VALUE BRAND |Zoro #: G2098047|Mfr #: 2XNF5

$38.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2098047 Mfr #: 2XNF5
Standards: -Impact Strength (Lbs.): -
Max. Temp. (F): 210Item: Square Rod Stock
Material: Extruded Nylon 6/6Color: Off White
Length Tolerance: +0.125/-0.000"Type: Natural Grade
Min. Temp. (F): -40Tensile Strength (PSI): 11, 500
Square Tolerance: +0.000/-0.005"Square: 7/16"
Length: 4 FtCountry of Origin (subject to change): United States

Product Description

Square Rod Stock, Natural Grade, Extruded Nylon 6/6, Off White Color, 7/16 In Square, Length 4 Ft, Square Tolerance +0.000/-0.005 In, Length Tolerance +0.125/-0.000 In, Min Temp Rating -40 Deg F, Max Temp 210 F, Tensile Strength 11, 500 PSI

Product Reviews

Save 15% when you sign up for Z-mail.