KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Square Stool with Backrest, Height 24" to 32"Natural Wood

VALUE BRAND| Zoro #: G1649751| Mfr #: 5NWH7

$69.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Assembled: No
Seat Height Range: 24" to 32"
Item: Square Stool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1649751 Mfr #: 5NWH7
Assembled: NoSeat Height Range: 24" to 32"
Item: Square StoolColor: Natural Wood
Weight Capacity: 250 lb.Seat Material: Natural Plywood
Backrest: YesSeat Depth: 14-1/2"
Seat Width: 15"Country of Origin (subject to change): China

Description

Square Stool, Yes, Weight Capacity 250 lb., Seat Width 15 In., Seat Depth 14-1/2 In., Seat Height Range 24 In. to 32 In., Color Natural Wood, Seat Material Natural Plywood, No

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews