Square Tube, 6063AL, 1 In Inside Sq, 6 ft

VALUE BRAND| Zoro #: G2020751| Mfr #: 6ALR0

$26.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Mill
Type: Corrosion Resistant
Alloy Type: 6063
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2020751 Mfr #: 6ALR0
Finish: MillType: Corrosion Resistant
Alloy Type: 6063Typical Yield Strength (PSI): 21,000
Wall Thickness Tolerance: +/-0.015"Hardness Scale: BHN
Length: 6 ft.Inside Square: 1"
Outside Square: 1-1/4"Outside Tolerance: +/-0.012"
Wall Thickness: 1/8"Tensile Strength (PSI): 27,000
Material: AluminumTypical Hardness: 60
Item: Tubing, SquareTemper: T52
Length Tolerance: +/-3.000"Standards: ASTMB221
Country of Origin (subject to change): Multiple

Description

Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 1 1/4", Inside Square 1", Wall Thickness 1/8", Length 6 ft., Mill Finish, T52 Temper, Outside Tolerance +/-0.012", Wall Thickness Tolerance +/-0.015", Length Tolerance +/-3.000", Tensile Strength (PSI) 27,000, Typical Yield Strength 21,000, Typical Hardness 60, Hardness Scale BHN, Standards ASTMB221

Reviews