JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Square Tube, 6063AL, 1/2 In Inside Sq, 1 ft

VALUE BRAND| Zoro #: G1681601| Mfr #: 6ALT1

$6.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1681601 Mfr #: 6ALT1
Finish: MillMaterial: Aluminum
Typical Hardness: 60Temper: T52
Alloy Type: 6063Item: Tubing, Square
Standards: ASTMB221Hardness Scale: BHN
Typical Yield Strength (PSI): 21, 000Type: Corrosion Resistant
Tensile Strength (PSI): 27, 000Length: 1 ft.
Outside Tolerance: +/-0.010"Outside Square: 3/4"
Inside Square: 1/2"Wall Thickness Tolerance: +/-0.015"
Wall Thickness: 1/8"Length Tolerance: +/-1.000"
Country of Origin (subject to change): Multiple

Product Description

Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 3/4", Inside Square 1/2", Wall Thickness 1/8", Length 1 ft., Mill Finish, T52 Temper, Outside Tolerance +/-0.010", Wall Thickness Tolerance +/-0.015", Length Tolerance +/-1.000", Tensile Strength (PSI) 27,000, Typical Yield Strength 21,000, Typical Hardness 60, Hardness Scale BHN, Standards ASTMB221

Product Reviews

Save 15%. Sign up for Z-mail.