Square Tube, 6063AL, 3/4 In Inside Sq, 3 ft

VALUE BRAND| Zoro #: G0680906| Mfr #: 6ALR4

$10.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0680906 Mfr #: 6ALR4
Standards: ASTMB221Temper: T52
Finish: MillMaterial: Aluminum
Item: Tubing, SquareType: Corrosion Resistant
Typical Hardness: 60Alloy Type: 6063
Hardness Scale: BHNTensile Strength (PSI): 27, 000
Typical Yield Strength (PSI): 21, 000Wall Thickness Tolerance: +/-0.015"
Wall Thickness: 1/8"Length Tolerance: +/-2.000"
Length: 3 ft.Outside Tolerance: +/-0.012"
Outside Square: 1"Inside Square: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 1", Inside Square 3/4", Wall Thickness 1/8", Length 3 ft., Mill Finish, T52 Temper, Outside Tolerance +/-0.012", Wall Thickness Tolerance +/-0.015", Length Tolerance +/-2.000", Tensile Strength (PSI) 27,000, Typical Yield Strength 21,000, Typical Hardness 60, Hardness Scale BHN, Standards ASTMB221

Product Reviews

Save 15%. Sign up for Z-mail.