KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Square Tube, 6063AL, 7/8 In Inside Sq, 1 ft

VALUE BRAND| Zoro #: G2168144| Mfr #: 6ALR8

$3.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Corrosion Resistant
Inside Square: 7/8"
Length: 1 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2168144 Mfr #: 6ALR8
Type: Corrosion ResistantInside Square: 7/8"
Length: 1 ft.Wall Thickness: 1/16"
Typical Yield Strength (PSI): 21,000Outside Square: 1"
Outside Tolerance: +/-0.012"Wall Thickness Tolerance: +/-0.010"
Hardness Scale: BHNAlloy Type: 6063
Typical Hardness: 60Item: Tubing, Square
Finish: MillTemper: T52
Tensile Strength (PSI): 27,000Material: Aluminum
Standards: ASTMB221Length Tolerance: +/-1.000"
Country of Origin (subject to change): Multiple

Description

Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 1", Inside Square 7/8", Wall Thickness 1/16", Length 1 ft., Mill Finish, T52 Temper, Outside Tolerance +/-0.012", Wall Thickness Tolerance +/-0.010", Length Tolerance +/-1.000", Tensile Strength (PSI) 27,000, Typical Yield Strength 21,000, Typical Hardness 60, Hardness Scale BHN, Standards ASTMB221

Reviews