Square Tube, .AL, 1 1/2 In Inside Sq, 1 ft

VALUE BRAND| Zoro #: G2176711| Mfr #: 6ALP6

$8.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Mill
Item: Tubing, Square
Length: 1 ft.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2176711 Mfr #: 6ALP6
Typical Yield Strength (PSI): 21, 000Hardness Scale: BHN
Type: Corrosion ResistantTypical Hardness: 60
Finish: MillAlloy Type: 6063
Tensile Strength (PSI): 27, 000Temper: T52
Material: aluminumItem: Tubing, Square
Standards: ASTMB221Outside Tolerance: +/-0.014"
Outside Square: 1 3/4"Inside Square: 1 1/2"
Wall Thickness Tolerance: +/-0.015"Wall Thickness: 1/8"
Length Tolerance: +/-1.000"Length: 1 ft.
Country of Origin (subject to change): Multiple

Product Description

Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 1 3/4", Inside Square 1 1/2", Wall Thickness 1/8", Length 1 ft., Mill Finish, T52 Temper, Outside Tolerance +/-0.014", Wall Thickness Tolerance +/-0.015", Length Tolerance +/-1.000", Tensile Strength (PSI) 27,000, Typical Yield Strength 21,000, Typical Hardness 60, Hardness Scale BHN, Standards ASTMB221

Product Reviews