PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Square Tube, .AL, 1 1/2 In Inside Sq, 3 ft

VALUE BRAND| Zoro #: G2442325| Mfr #: 6ALP5

$20.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2442325 Mfr #: 6ALP5
Hardness Scale: BHNFinish: Mill
Type: Corrosion ResistantTypical Yield Strength (PSI): 21, 000
Standards: ASTMB221Typical Hardness: 60
Material: aluminumTensile Strength (PSI): 27, 000
Temper: T52Alloy Type: 6063
Item: Tubing, SquareOutside Tolerance: +/-0.014"
Outside Square: 1 3/4"Inside Square: 1 1/2"
Wall Thickness Tolerance: +/-0.015"Wall Thickness: 1/8"
Length Tolerance: +/-2.000"Length: 3 ft.
Country of Origin (subject to change): Multiple

Product Description

Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 1 3/4", Inside Square 1 1/2", Wall Thickness 1/8", Length 3 ft., Mill Finish, T52 Temper, Outside Tolerance +/-0.014", Wall Thickness Tolerance +/-0.015", Length Tolerance +/-2.000", Tensile Strength (PSI) 27,000, Typical Yield Strength 21,000, Typical Hardness 60, Hardness Scale BHN, Standards ASTMB221

Product Reviews