Square Tube, .AL, 1 1/4 In Inside Sq, 1 ft

VALUE BRAND| Zoro #: G1220852| Mfr #: 6ALP9

$9.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1220852 Mfr #: 6ALP9
Standards: ASTMB221Temper: T52
Finish: MillMaterial: Aluminum
Item: Tubing, SquareType: Corrosion Resistant
Typical Hardness: 60Alloy Type: 6063
Hardness Scale: BHNTensile Strength (PSI): 27, 000
Typical Yield Strength (PSI): 21, 000Outside Tolerance: +/-0.014"
Outside Square: 1 1/2"Inside Square: 1 1/4"
Wall Thickness Tolerance: +/-0.015"Wall Thickness: 1/8"
Length Tolerance: +/-1.000"Length: 1 ft.
Country of Origin (subject to change): Multiple

Product Description

Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 1 1/2", Inside Square 1 1/4", Wall Thickness 1/8", Length 1 ft., Mill Finish, T52 Temper, Outside Tolerance +/-0.014", Wall Thickness Tolerance +/-0.015", Length Tolerance +/-1.000", Tensile Strength (PSI) 27, 000, Typical Yield Strength 21, 000, Typical Hardness 60, Hardness Scale BHN, Standards ASTMB221

Product Reviews

Save 15%. Sign up for Z-mail.