Square Tube, .AL, 1 1/4 In Inside Sq, 3 ft

VALUE BRAND| Zoro #: G1072346| Mfr #: 6ALP8

$17.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Corrosion Resistant
Standards: ASTMB221
Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1072346 Mfr #: 6ALP8
Type: Corrosion ResistantStandards: ASTMB221
Material: AluminumTypical Yield Strength (PSI): 21,000
Outside Square: 1 1/2"Alloy Type: 6063
Temper: T52Inside Square: 1 1/4"
Hardness Scale: BHNWall Thickness: 1/8"
Wall Thickness Tolerance: +/-0.015"Tensile Strength (PSI): 27,000
Length: 3 ft.Finish: Mill
Length Tolerance: +/-2.000"Outside Tolerance: +/-0.014"
Typical Hardness: 60Country of Origin (subject to change): Multiple

Description

Tubing, Square, Corrosion Resistant, Aluminum, Alloy Type 6063, Outside Square 1 1/2", Inside Square 1 1/4", Wall Thickness 1/8", Length 3 ft., Mill Finish, T52 Temper, Outside Tolerance +/-0.014", Wall Thickness Tolerance +/-0.015", Length Tolerance +/-2.000", Tensile Strength (PSI) 27,000, Typical Yield Strength 21,000, Typical Hardness 60, Hardness Scale BHN, Standards ASTMB221

Reviews